KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5200 Acrylic, Machine Tool Gray, 1 gal.

RUST-OLEUM| Zoro #: G0781584| Mfr #: 5288402

$47.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Machine Tool Gray
Application Method: Brush, Roll, Spray
Dry Time Recoat: 1 to 3 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781584 Mfr #: 5288402
Color: Machine Tool GrayApplication Method: Brush, Roll, Spray
Dry Time Recoat: 1 to 3 hr.Finish: High Gloss
Coverage: 150 to 260 sq. ft./galVOC Content: Less Than 250 g/l
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 1 to 2 hr.Paint Color Family: Grays
Paint Base Type: WaterStandards: USDA
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Grays, Machine Tool Gray, Finish High Gloss, Size 1 gal., Coverage 150 to 260 sq. ft./gal, VOC Content Less Than 250 g/L, Dry Time Recoat 1 to 3 hr., Dry Time 1 to 2 hr., Application Method Brush, Roll, Spray, Standards USDA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews