5300 Epoxy Paint, Black, 1 gal.

RUST-OLEUM| Zoro #: G1231815| Mfr #: 5379408

$63.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Resin Type: Epoxy
Item: Epoxy Paint
Application Method: Brush, Roll, Spray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231815 Mfr #: 5379408
Resin Type: EpoxyItem: Epoxy Paint
Application Method: Brush, Roll, SprayApplication Temperature: 60 Degrees to 100 Degrees F
Dry Time: 2 to 5 hr.Dry Time Recoat: 1 to 2 hr.
Exposure Conditions: ExteriorFor Use With: Mfr. No. 5301604
VOC Content: Less Than 250 g/lBase Type: Water
Sub-Category: EpoxiesSize: 1 gal.
Color Family: BlacksCoverage: 200 to 350 sq. ft./gal.
Color: BlackFinish: Gloss
Country of Origin (subject to change): United States

Description

Epoxy Paint, Base Type Water, Resin Type Epoxy, Color Black, Finish Gloss, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 200 to 350 sq. ft./gal., Exposure Conditions Exterior, Dry Time 2 to 5 hr., Application Temperature 60 Degrees to 100 Degrees F, For Use With Mfr. No. 5301604

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews