Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5300 Epoxy Paint, Safety Yellow, 1 gal.

  • Zoro #: G0521297
  • Mfr #: 5344408

$103.23

  • VOC Content: Less Than 250 g/l
  • Finish: Glossy
  • Standards: USDA, FSIS
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rust-Oleum #5344408 Specifications

  • Zoro #: G0521297
  • Mfr #: 5344408
VOC Content: Less Than 250 g/l Finish: Glossy
Standards: USDA, FSIS Dry Time: 2 to 5 hr.
Item: Epoxy Paint Paint Color Family: Yellows
Surface: Steel, Masonry Exposure Conditions: Exterior
For Use With: Mfr. No. 5301604 Activator Properties: Low VOC
Size: 1 gal. Application Temperature: 60 Degrees to 100 Degrees F
Base Type: Water Application Method: Brush, Roll, Spray
Paint and Primer Sub Category: Enamels Resin Type: Polyamine Epoxy
System Series: 5300 Coverage: 200 to 350 sq. ft./gal.
Dry Time Recoat: 1 to 2 hr. Sub-Category: Epoxies
Color: SAFETY YELLOW Color Family: Yellows
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Epoxy Paint, Base Type Water, Resin Type Epoxy, Color Safety Yellow, Finish Gloss, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 200 to 350 sq. ft./gal., Exposure Conditions Exterior, Dry Time 2 to 5 hr., Application Temperature 60 Degrees to 100 Degrees F, For Use With Mfr. No. 5301604, Activator Properties Low VOC, System Series 5300

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Rust-Oleum #5344408