SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5300 Epoxy Paint, Silver Gray, 1 gal.

RUST-OLEUM| Zoro #: G0477373| Mfr #: 5382408

$65.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Silver GrayDry Time: 2 to 5 hr.Sub-Category: Epoxies
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477373 Mfr #: 5382408
Color: Silver GrayDry Time: 2 to 5 hr.
Sub-Category: EpoxiesExposure Conditions: Exterior
Coverage: 200 to 350 sq. ft./gal.Color Family: Grays
Size: 1 gal.For Use With: Mfr. No. 5301604
Base Type: WaterItem: Epoxy Paint
Dry Time Recoat: 1 to 2 hr.Application Method: Brush, Roll, Spray
Finish: GlossResin Type: Epoxy
VOC Content: Less Than 250 g/lApplication Temperature: 60 Degrees to 100 Degrees F
Country of Origin (subject to change): United States

Description

Epoxy Paint, Base Type Water, Resin Type Epoxy, Color Silver Gray, Finish Gloss, Size 1 gal., VOC Content Less Than 250 g/L, Coverage 200 to 350 sq. ft./gal., Exposure Conditions Exterior, Dry Time 2 to 5 hr., Application Temperature 60 Degrees to 100 Degrees F, For Use With Mfr. No. 5301604, Activator Properties Low VOC, System Series None

Restrictions and Compliance

*3: Hazardous material

Reviews