KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5300 Epoxy Paint, White, 1 gal.

RUST-OLEUM| Zoro #: G0691573| Mfr #: 5392408

$75.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resin Type: Epoxy
Item: Epoxy Paint
Application Method: Brush, Roll, Spray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691573 Mfr #: 5392408
Resin Type: EpoxyItem: Epoxy Paint
Application Method: Brush, Roll, SprayApplication Temperature: 60 Degrees to 100 Degrees F
Dry Time: 2 to 5 hr.Dry Time Recoat: 1 to 2 hr.
Exposure Conditions: ExteriorFor Use With: Mfr. No. 5301604
VOC Content: Less Than 250 g/lBase Type: Water
Sub-Category: EpoxiesSize: 1 gal.
Color Family: WhitesCoverage: 200 to 350 sq. ft./gal.
Color: WhiteFinish: Gloss
Country of Origin (subject to change): United States

Description

Epoxy Paint, Base Type Water, Resin Type Epoxy, Color White, Finish Gloss, Size 1 gal., VOC Content Less Than 250g/L, Coverage 200 to 350 sq. ft./gal., Exposure Conditions Exterior, Dry Time 2 to 5 hr., Application Temperature 50 to 100 Degrees F, Mfr. No. 5301604 For Use WithActivator for this product is G3189532.

Restrictions and Compliance

*3: Hazardous material

Reviews