5300 Epoxy Primer, Red, 1 gal.

RUST-OLEUM| Zoro #: G0554662| Mfr #: 5369405

$66.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedDry Time Recoat: 1 to 1-1/2 hr.Item: Primer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554662 Mfr #: 5369405
Color: RedDry Time Recoat: 1 to 1-1/2 hr.
Item: PrimerSize: 1 gal.
Exposure Conditions: Interior/ExteriorPaint and Primer Surface Material: Aluminum, Concrete, Masonry, Steel
Resin Type: Polyamine EpoxyPaint and Primer Application Method: Brush, Roller, Spray
VOC Content: Less Than 250 g/lCoverage: 200 to 350 sq. ft./gal.
Paint Color Family: RedsDry Time Tack Free: 30 min. to 1 hr.
For Use With: ActivatorNet Weight: 9.609 lb
Standards: USDABase Type: Solvent
Paint and Primer Sub Category: PrimersPaint Primer, Sealers & Rust Reformers Item: Primer
Application Temperature: 60 to 100 Degrees FDry Time: 2 to 5 hr.
Country of Origin (subject to change): United States

Description

Primer, Color Red, Size 1 gal., Coverage 200 to 350 sq. ft./gal., Resin Type Polyamine Epoxy, Solvent, Reds, Primer, Paint and Primer Surface Material Aluminum, Concrete, Masonry, Steel, Paint and Primer Application Method Brush, Roller, Spray, Dry Time 2 to 5 hr., Net Weight 9.609 lb, Standards USDA, Activator, Exposure Conditions Interior/Exterior, Application Temperature 60 to 100 Degrees F, Dry Time Tack Free 30 min. to 1 hr., Dry Time Recoat 1 to 1-1/2 hr., VOC Content Less Than 250 g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews