DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5600 Floor Paint, Silver Gray, 1 gal.

RUST-OLEUM| Zoro #: G2027182| Mfr #: 251291

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 72 hr.
Dry Time Recoat: 4 to 6 hr.
Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027182 Mfr #: 251291
Dry Time: 72 hr.Dry Time Recoat: 4 to 6 hr.
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSurface: Concrete
VOC Content: Less Than100g/LDry Time Tack Free: 1 to 2 hr.
Size: 1 gal.Dry Time - Light Traffic: 24 hr.
Application Temperature: 50 to 90 Degrees FExposure Conditions: Interior/Exterior
Coverage: 170 to 270 sq. ft./gal.Application Method: Roller
Finish: GlossBase Type: Acrylic
Resin Type: Urethane Modified AcrylicItem: Floor Paint
Color: Silver GrayCountry of Origin (subject to change): United States

Description

Floor Paint, Acrylic Base Type, Urethane Modified Acrylic Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Silver Gray, Satin Finish, Coverage 170 to 270 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews