BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5600 Floor Paint, White, 1 gal.

RUST-OLEUM| Zoro #: G1559582| Mfr #: 251289

$43.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: GlossResin Type: Urethane Modified AcrylicColor: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559582 Mfr #: 251289
Finish: GlossResin Type: Urethane Modified Acrylic
Color: WhiteSize: 1 gal.
VOC Content: Less Than100g/LGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Exposure Conditions: Interior/ExteriorDry Time: 72 hr.
Dry Time - Light Traffic: 24 hr.Application Temperature: 50 to 90 Degrees F
Surface: ConcreteItem: Floor Paint
Coverage: 170 to 270 sq. ft./gal.Application Method: Roller
Dry Time Tack Free: 1 to 2 hr.Dry Time Recoat: 4 to 6 hr.
Base Type: SolventCountry of Origin (subject to change): United States

Description

Floor Paint, Solvent Base Type, Urethane Modified Acrylic Resin Type, VOC Content less than 100g/L, Size 1 gal., Color White, Gloss Finish, Coverage 170 to 270 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior

Reviews