SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6000 Epoxy Floor Coating, Clear, 1 gal.

RUST-OLEUM| Zoro #: G0488957| Mfr #: 6010408

$54.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 2 hr.Base Type: WaterItem: Floor Coating
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488957 Mfr #: 6010408
Dry Time Recoat: 1 to 2 hr.Base Type: Water
Item: Floor CoatingColor: Clear
For Use With: 6000 Epoxy Floor Coating ActivatorApplication Method: Roller
Dry Time: 72 hr.Standards: USDA Acceptable
Resin Type: Polyamine EpoxyVOC Content: Less Than250g/L
Size: 1 gal.Coverage: 200 to 350 sq. ft./gal.
Dry Time - Light Traffic: 16 hr.Exposure Conditions: Interior
Application Temperature: 60 to 100 Degrees FFinish: High Gloss
Surface: ConcreteCountry of Origin (subject to change): United States

Description

Floor Coating, Water Base Type, Polyamine Epoxy Resin Type, VOC Content less than 250g/L, Size 1 gal., Color Clear, High Gloss Finish, Coverage 200 to 350 sq. ft./gal., Dry Time - Light Traffic 16 hr., Dry Time 72 hr., Dry Time Recoat 1 to 2 hr., Application Temperature 60 to 100 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior, USDA Acceptable, For Use With 6000 Epoxy Floor Coating Activator

Restrictions and Compliance

*3: Hazardous material

Reviews