KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6000 Epoxy Floor Coating, Silver Gray, 1 G

RUST-OLEUM| Zoro #: G0498592| Mfr #: 6082408

$99.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Silver Gray
Application Method: Roller
Dry Time Recoat: 1 to 2 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498592 Mfr #: 6082408
Color: Silver GrayApplication Method: Roller
Dry Time Recoat: 1 to 2 hr.Finish: High Gloss
Coverage: 200 to 350 sq. ft./gal.VOC Content: Zero VOC
Base Type: WaterItem: Floor Coating
Size: 1 gal.Dry Time: 72 hr.
Application Temperature: 60 to 100 Degrees FFor Use With: 6000 Epoxy Floor Coating Activator
Exposure Conditions: InteriorSurface: Concrete
Resin Type: Polyamine EpoxyDry Time Tack Free: 1/2 hr.
Standards: USDA AcceptableDry Time - Light Traffic: 16 hr.
Country of Origin (subject to change): United States

Description

Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content Less Than 250g/L, Size 1 gal., Color Silver Gray, Gloss Finish, Coverage 200 to 350 sq. ft./gal., Dry Time - Light Traffic 16 hr., Dry Time Recoat 1 to 2 hr., Application Temperature 60 to 100 Degrees F, Application Method Brush, Roller, Concrete, Exposure Conditions Mild to Moderate, USDA Acceptable

Restrictions and Compliance

*3: Hazardous material

Reviews