KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6000 Epoxy Floor Coating, Tile Red, 1 gal.

RUST-OLEUM| Zoro #: G1732254| Mfr #: 6068408

$77.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 2 hr.
Surface: Concrete
VOC Content: Less Than50g/l
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732254 Mfr #: 6068408
Dry Time Recoat: 1 to 2 hr.Surface: Concrete
VOC Content: Less Than50g/lFinish: High Gloss
Size: 1 gal.Dry Time - Light Traffic: 16 hr.
For Use With: 6000 Epoxy Floor Coating ActivatorApplication Temperature: 60 to 100 Degrees F
Exposure Conditions: InteriorStandards: USDA Acceptable
Coverage: 200 to 350 sq. ft./gal.Application Method: Roller
Base Type: WaterResin Type: Polyamine Epoxy
Item: Floor CoatingColor: Tile Red
Country of Origin (subject to change): United States

Description

Floor Coating, Water Base Type, Polyamine Epoxy Resin Type, VOC Content less than 250g/L, Size 1 gal., Color Tile Red, High Gloss Finish, Coverage 200 to 350 sq. ft./gal., Dry Time - Light Traffic 16 hr., Dry Time 72 hr., Dry Time Recoat 1 to 2 hr., Application Temperature 60 to 100 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior, USDA Acceptable, For Use With 6000 Epoxy Floor Coating Activator

Restrictions and Compliance

*3: Hazardous material

Reviews