THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

6500 Epoxy Floor Coating, Dunes Tan, 1 gal

RUST-OLEUM| Zoro #: G1231002| Mfr #: S6571413

$71.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 10 to 24 hr.
Standards: USDA Acceptable
Dry Time: 48 to 72 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231002 Mfr #: S6571413
Dry Time Recoat: 10 to 24 hr.Standards: USDA Acceptable
Dry Time: 48 to 72 hr.Application Temperature: 60 to 90 Degrees F
For Use With: 6500 Epoxy Floor Coating ActivatorColor: Dunes Tan
Application Method: RollerGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Exposure Conditions: Interior/ExteriorSurface: Concrete
Resin Type: Polyamine Converted EpoxyDry Time - Light Traffic: 10 hr.
Coverage: 100 to 300 sq. ft./gal.VOC Content: Less Than100g/L
Finish: High GlossSize: 1 gal.
Base Type: SolventCountry of Origin (subject to change): United States

Description

Floor Coating, Solvent Base Type, Polyamine Converted Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Dunes Tan, High Gloss Finish, Coverage 100 to 300 sq. ft./gal., Dry Time - Light Traffic 10 hr., Dry Time 48 to 72 hr., Dry Time Recoat 10 to 24 hr., Application Temperature 60 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior, USDA Acceptable, For Use With 6500 Epoxy Floor Coating Activator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews