KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6500 Epoxy Floor Coating, Silver Gray, 1G

RUST-OLEUM| Zoro #: G0297087| Mfr #: S6582413

$58.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 10 to 24 hr.
Standards: USDA Acceptable
Dry Time: 48 to 72 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297087 Mfr #: S6582413
Dry Time Recoat: 10 to 24 hr.Standards: USDA Acceptable
Dry Time: 48 to 72 hr.Application Temperature: 60 to 90 Degrees F
Base Type: SolventColor: Silver Gray
Application Method: RollerGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Exposure Conditions: Interior/ExteriorSurface: Concrete
Dry Time - Light Traffic: 10 hr.VOC Content: Less Than100g/L
Finish: High GlossSize: 1 gal.
Resin Type: Polyamine Converted EpoxyCoverage: 100 to 300 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Floor Coating, Size 1 Gallon, VOC Less than 100 Grams per Liter, Color Silver Gray, Coverage 100 Square Feet, Dry Time Heavy Traffic 72 Hours, Dry Time Light Traffic 10 Hours, Dry Time Recoat 10-24 Hours, Epoxy, Heavy Duty, Requires G2624273 Activator Sold Separately

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews