6500 Epoxy Floor Coating, Tile Red, 1 gal.

RUST-OLEUM| Zoro #: G0251982| Mfr #: S6568413

$87.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Tile Red
Application Method: Roller
Dry Time Recoat: 10 to 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251982 Mfr #: S6568413
Color: Tile RedApplication Method: Roller
Dry Time Recoat: 10 to 24 hr.Finish: High Gloss
Coverage: 100 to 300 sq. ft./gal.VOC Content: Less Than100g/L
Base Type: SolventItem: Floor Coating
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSize: 1 gal.
Dry Time: 48 to 72 hr.Application Temperature: 60 to 90 Degrees F
For Use With: 6500 Epoxy Floor Coating ActivatorExposure Conditions: Interior/Exterior
Surface: ConcreteResin Type: Polyamine Converted Epoxy
Standards: USDA AcceptableDry Time - Light Traffic: 10 hr.
Country of Origin (subject to change): United States

Description

Floor Coating, Solvent Base Type, Polyamine Converted Epoxy Resin Type, VOC Content less than 100g/L, Size 1 gal., Color Tile Red, High Gloss Finish, Coverage 100 to 300 sq. ft./gal., Dry Time - Light Traffic 10 hr., Dry Time 48 to 72 hr., Dry Time Recoat 10 to 24 hr., Application Temperature 60 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior, USDA Acceptable, For Use With 6500 Epoxy Floor Coating Activator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews