Rust-Oleum
Textured Spray Paint, Sandstone, Textured, 12 oz
Mfr # 7223830
Zoro # G1037741
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Paint and Primer Finish Textured
- Net Weight 12 oz
- Coverage 4 to 6 sq ft
Explore More Products
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz 7220830
- RUST-OLEUM Spray Paint, Ink Blue, Satin, 12 oz 334093
- RUST-OLEUM Spray Paint, Dark Walnut, Satin, 12 oz 334064
- RUST-OLEUM Spray Paint, Oasis Blue, Satin, 12 oz 334085
- RUST-OLEUM Spray Paint, Antique Nickle, Flat, 11 oz 271474
- RUST-OLEUM General Purpose Spray Paint, Gloss, 12oz 334027
- RUST-OLEUM Gls Red Dialcp Paint 376899
- RUST-OLEUM Spray Paint, Evening Navy, Matte, 12 oz 331183
- RUST-OLEUM Universal Premium Spray Paint, Matte Bittersweet, 12 Oz. 282819
- SEYMOUR PAINT Spray Paint, Black, Semi-Gloss, 10 oz. 11-24
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 12 oz. K01501A07
- Rust-Oleum Spray Paint