KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7400 Alkyd Enamel, Aluminum, 1 gal.

RUST-OLEUM| Zoro #: G2063153| Mfr #: 470402

$35.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Aluminum
Paint and Primer Sub Category: Enamels
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063153 Mfr #: 470402
Color: AluminumPaint and Primer Sub Category: Enamels
Dry Time Recoat: 24 hr.Paint Primer, Sealers & Rust Reformers Item: Enamel
Coverage: 200 to 530 sq. ft./gal.Paint and Primer Surface Material: Metal, Wood
VOC Content: Less Than 500g/LBase Type: Oil
Application Temperature: 32 to 100 Degrees FPaint and Primer Application Method: Brush, Roller, Spray
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 5 to 9 hr.Paint and Primer Finish: Metallic
Paint Color Family: Aluminum / MetallicExposure Conditions: Interior/Exterior
Dry Time Tack Free: 2 to 4 hr.Resin Type: Modified Alkyd Enamel
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Color Aluminum, Size 1 gal., Coverage 200 to 530 sq. ft./gal., Resin Type Modified Alkyd Enamel, Oil, Aluminum / Metallic, Enamel, Paint and Primer Surface Material Metal, Wood, Paint and Primer Application Method Brush, Roller, Spray, Metallic, Dry Time 5 to 9 hr., Exposure Conditions Interior/Exterior, Application Temperature 32 to 100 Degrees F, Dry Time Recoat 24 hr., VOC Content Less Than 500g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI

Reviews