PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7400 Alkyd Enamel, Dunes Tan, 1 gal.

RUST-OLEUM| Zoro #: G2423355| Mfr #: 865402

$71.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dunes TanDry Time: 5 to 9 hr.VOC Content: Less Than 450g/L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423355 Mfr #: 865402
Color: Dunes TanDry Time: 5 to 9 hr.
VOC Content: Less Than 450g/LSize: 1 gal.
Paint Base Type: OilSurface: Metal, Wood
Item: Interior/Exterior PaintDry Time Recoat: 24 hr.
Application Method: Brush, Roller, SprayFinish: High Gloss
Paint Color Family: BrownsCoverage: 230 to 390 sq. ft./gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Browns, Dunes Tan, Finish High Gloss, Size 1 gal., Coverage 230 to 390 sq. ft./gal., VOC Content Less Than 450g/L, Dry Time Recoat 24 hr., Dry Time 5 to 9 hr., Application Method Brush, Roller, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Reviews