DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7400 Alkyd Enamel, Heavy Duty Aluminum, 1g

RUST-OLEUM| Zoro #: G2230794| Mfr #: 473402

$72.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 5 to 9 hr.
Paint Base Type: Oil
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230794 Mfr #: 473402
Dry Time: 5 to 9 hr.Paint Base Type: Oil
Dry Time Recoat: 24 hr.Paint Color Family: Aluminum / Metallic
Surface: Metal, WoodApplication Method: Brush, Roller, Spray
Coverage: 200 to 530 sq. ft./gal.Color: Heavy Duty Aluminum
Finish: MetallicVOC Content: Less Than 500g/L
Item: Interior/Exterior PaintSize: 1 gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Aluminum / Metallic, Heavy Duty Aluminum, Metallic Finish, Size 1 gal., VOC Content Less Than 500g/L, Coverage 200 to 530 sq. ft./gal., Dry Time 5 to 9 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Reviews