THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

7400 Alkyd Enamel, High Gloss Black, 1 gal

RUST-OLEUM| Zoro #: G0379583| Mfr #: 634402

$66.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 24 hr.
Paint Base Type: Oil
Application Method: Brush, Roller, Spray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379583 Mfr #: 634402
Dry Time Recoat: 24 hr.Paint Base Type: Oil
Application Method: Brush, Roller, SpraySurface: Metal, Wood
Dry Time: 5 to 9 hr.Color: Black
Finish: High GlossVOC Content: Less Than 450g/L
Paint Color Family: BlacksSize: 1 gal.
Coverage: 230 to 390 sq. ft./gal.Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Blacks, Black, High Gloss Finish, Size 1 gal., VOC Content Less Than 450g/L, Coverage 230 to 390 sq. ft./gal., Dry Time 5 to 9 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Reviews