Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

7400 Alkyd Enamel Paint, Black, High Gloss, 5 gal.

RUST-OLEUM | Zoro #: G0926791 | Mfr #: 634300

$ 202.34 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0926791 Mfr #: 634300
Color: Black Surface: Indoor and Outdoor Steel
Resin Type: Modified Alkyd VOC Content: Less Than 450g/L
Paint and Primer Sub Category: Enamels Application Method: Brush, Roll, Spray
Dry Time: 5 to 9 hr. Paint Color Family: Blacks
Item: Interior/Exterior Paint Size: 5 gal.
Finish: High Gloss Coverage: 230 to 390 sq. ft./gal.
Paint Base Type: Oil Base Type: Oil
Color Family: Blacks Dry Time Recoat: 24 hr.
Country of Origin (subject to change): United States

Description

Zoro carries enamel, acrylic and latex exterior paint in a variety of colors and finishes, Here are some important details for Rust-Oleum Interior/Exterior Paint. Color: Black, Paint Color Family: Blacks, Size: 5 gal..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Reviews