7400 Alkyd Enamel, International Ornge, 1g

RUST-OLEUM| Zoro #: G0673163| Mfr #: 559402

$49.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: International Orange
Application Method: Brush, Roller, Spray
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673163 Mfr #: 559402
Color: International OrangeApplication Method: Brush, Roller, Spray
Dry Time Recoat: 24 hr.Finish: High Gloss
Coverage: 230 to 390 sq. ft./gal.VOC Content: Less Than 450g/L
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 5 to 9 hr.Paint Color Family: Oranges
Surface: Metal, WoodPaint Base Type: Oil
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Oranges, International Orange, Finish High Gloss, Size 1 gal., Coverage 230 to 390 sq. ft./gal., VOC Content Less Than 450g/L, Dry Time Recoat 24 hr., Dry Time 5 to 9 hr., Application Method Brush, Roller, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Reviews