7400 Alkyd Enamel, Machine Tool Gray, 1 g

RUST-OLEUM| Zoro #: G1856696| Mfr #: 904402

$46.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 5 to 9 hr.
Paint Base Type: Oil
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856696 Mfr #: 904402
Dry Time: 5 to 9 hr.Paint Base Type: Oil
Dry Time Recoat: 24 hr.Paint Color Family: Grays
Surface: Metal, WoodApplication Method: Brush, Roller, Spray
Coverage: 230 to 390 sq. ft./gal.Color: Machine Tool Gray
Finish: High GlossVOC Content: Less Than 450g/L
Item: Interior/Exterior PaintSize: 1 gal.
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Grays, Machine Tool Gray, High Gloss Finish, Size 1 gal., VOC Content Less Than 450g/L, Coverage 230 to 390 sq. ft./gal., Dry Time 5 to 9 hr., Dry Time Recoat 24 hr., Application Method Brush, Roller, Spray, Surface Metal and Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Reviews