Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal
Mfr # 975402
Zoro # G1023233
Free Shipping & Returns
$83.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Grays
- Finish High Gloss
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 1 gal 906402
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Machine Tool Gray, 1 gal 904402
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal 956402
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal 255616
- RUST-OLEUM Interior/Exterior Paint, Gray, 1 gal 7781-402
- RUST-OLEUM Paint Rust Obs Flat Blk 1/2Pt 7776730
- RUST-OLEUM Ge Oil And Gas Gray 1-Gl 7408/13L-153-402
- RUST-OLEUM Paint.5Pt Snrise Red R-O 7762-730
- RUST-OLEUM 10.25oz Clr Gltr Paint 345707
- KRYLON 16OZ GOLD ENAMEL PAINT A01765007
- TESTORS Paint Craft Acry Mat Orng 2Oz 292424A
- Rust-Oleum Exterior Paints