HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

7400 Alkyd Enamel, Yllw (Old Caterpillar)

RUST-OLEUM| Zoro #: G0765371| Mfr #: 7448402

$59.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow (Old Caterpillar)
Application Method: Brush, Roller, Spray
Dry Time Recoat: 24 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765371 Mfr #: 7448402
Color: Yellow (Old Caterpillar)Application Method: Brush, Roller, Spray
Dry Time Recoat: 24 hr.Finish: High Gloss
Coverage: 230 to 390 sq. ft./gal.VOC Content: Less Than 450g/L
Item: Interior/Exterior PaintSize: 1 gal.
Dry Time: 5 to 9 hr.Paint Color Family: Yellows
Surface: Metal, WoodPaint Base Type: Oil
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Metal, Wood, Paint Base Type Oil, Paint Color Family Yellows, Yellow (Old Caterpillar), Finish High Gloss, Size 1 gal., Coverage 230 to 390 sq. ft./gal., VOC Content Less Than 450g/L, Dry Time Recoat 24 hr., Dry Time 5 to 9 hr., Application Method Brush, Roller, Spray

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI

Reviews