Shop All Concrete and Asphalt Repair - Patches and Compounds
Rust-Oleum
9 oz. Concrete Gray Flexible Joint Sealant
Mfr # 261998
Zoro # G4960347
original price:
$65.45
10% off
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Size 9 oz.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rust-Oleum
- MFR # 261998
- Zoro # G4960347
- UPC # 20066211448
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 9 oz. |
Container Size | 9 oz |
Maximum Crack Width+1 | 2 in |
Minimum Thickness | 1/2 in |
Maximum Thickness | 2 in |
Description
Joint Sealant, Product Type Joint Sealant, Base Material Polyurea, Cure Type Ambient, Patching and Repairing Properties Self Leveling, Resistance Properties Abrasion Resistant, Product Form Solid, Container Size 9 oz, Container Type Cartridge, Coverage 6 sq ft, Full Cure Time 1.5 hr, Maximum Crack Width 2 in, Maximum Thickness 2 in, Minimum Thickness 1/2 in, Maximum Traffic Hours 16 hr, Minimum Traffic Hours 1.5 hr, Working Time 5 min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERSEAL 581 50 Lb. White Masonry Waterproofer (MS581WH50)
- INTERTAPE 1.88" x 60 Yds White Jobsite General Purpose Duct Tape Colored (20CWT2)
- PERMA-PATCH Cold Patch, 2000 lb (PP-2000-BC)
- 3M Cloth Tape, 1/2x5 yd, 4.5 mil, Light Brown (5151)
- RUST-OLEUM 2 gal. Gray Concrete Patching Compound Kit (5499499)
- RUST-OLEUM Gray Small Concrete Patching Compound Kit (253479)
- RUST-OLEUM Concrete Resurfacer, 40 lb, Gray (392535)
- RUST-OLEUM Concrete Repair Compound, 10 lb (353964)
- RUST-OLEUM 22 oz. Amber/Gray Flexible Joint Sealant (266733)
- RUST-OLEUM 55 lb. Gray Concrete Patch (291070)
- DAP Bondex 1 Qt Pre Mixed Gray Concrete Patch (34611)
- Rust-Oleum Concrete and Asphalt Repair - Patches and Compounds