9100 Epoxy Mastic Coating, Dunes Tan, 1G

RUST-OLEUM| Zoro #: G1779924| Mfr #: 9171402

$79.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 16 to 72 hr.
Dry Time: 6 to 12 hr.
VOC Content: Less Than 250 g/l
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779924 Mfr #: 9171402
Dry Time Recoat: 16 to 72 hr.Dry Time: 6 to 12 hr.
VOC Content: Less Than 250 g/lFinish: Semi-gloss
Sub-Category: EpoxiesSize: 1 gal.
Color Family: BrownsBase Type: Solvent
For Use With: 9100 or V9100 System ActivatorsApplication Temperature: 50 Degrees to 100 Degrees F
Exposure Conditions: Interior/ExteriorCoverage: 125 to 225 sq. ft./gal.
Application Method: Brush, Roll, SprayResin Type: Epoxy Mastic
Item: Epoxy Mastic CoatingColor: Dunes Tan
Country of Origin (subject to change): United States

Description

Epoxy Mastic Coating, Base Type Solvent, Resin Type Epoxy Mastic, Color Dunes Tan, Finish Semi-Gloss, Size 1 gal., Coverage 125 to 225 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 6 to 12 hr., Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews