9100 Epoxy Mastic Coating, Safety Blue, 1G

RUST-OLEUM| Zoro #: G0298995| Mfr #: 9125402

$91.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Safety Blue
Application Method: Brush, Roll, Spray
Finish: Semi-gloss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298995 Mfr #: 9125402
Color: Safety BlueApplication Method: Brush, Roll, Spray
Finish: Semi-glossVOC Content: Less Than 250 g/l
Base Type: SolventItem: Epoxy Mastic Coating
Size: 1 gal.Dry Time: 6 to 12 hr.
Application Temperature: 50 Degrees to 100 Degrees FFor Use With: 9100 or V9100 System Activators
Exposure Conditions: Interior/ExteriorResin Type: Epoxy Mastic
Sub-Category: EpoxiesColor Family: Blues
Country of Origin (subject to change): United States

Description

Epoxy Mastic Coating, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Blue, Finish Semi-Gloss, Size 1 gal., Coverage 125 to 225 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 6 to 12 hr., Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews