SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

9100 Epoxy Mastic Coating, Silver Gray, 1G

RUST-OLEUM| Zoro #: G1021291| Mfr #: 9182402

$71.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 6 to 12 hr.Resin Type: Epoxy MasticExposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021291 Mfr #: 9182402
Dry Time: 6 to 12 hr.Resin Type: Epoxy Mastic
Exposure Conditions: Interior/ExteriorFor Use With: 9100 or V9100 System Activators
Application Temperature: 50 Degrees to 100 Degrees FSub-Category: Epoxies
Base Type: SolventApplication Method: Brush, Roll, Spray
Color Family: GraysCoverage: 125 to 200 sq. ft./gal.
Color: Silver GrayFinish: Semi-gloss
Item: Epoxy Mastic CoatingSize: 1 gal.
Country of Origin (subject to change): United States

Description

Epoxy Mastic Coating, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Semi-Gloss, Size 1 gal., Coverage 125 to 225 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 6 to 12 hr., Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews