Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9100 Standard Activator, 340 VOC, 1 gal.

  • Zoro #: G0496623
  • Mfr #: 9101402

$60.43

  • Resin Type: Epoxy Mastic
  • Item: Standard Epoxy Coating Activator
  • Coverage: 130 to 220 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rust-Oleum #9101402 Specifications

  • Zoro #: G0496623
  • Mfr #: 9101402
Resin Type: Epoxy Mastic Item: Standard Epoxy Coating Activator
Coverage: 130 to 220 sq. ft./gal. Application Method: Brush, Roll, Spray
Paint and Primer Sub Category: Epoxy Coating Size: 1 gal.
Surface: Steel, Galvanized Metal, Concrete Dry Time Recoat: 16 hr. to 30 days
VOC Content: Less Than 340g/L Standards: MPI #98 Certified1
For Use With: 9100 Epoxy Mastic Coatings Dry Time: 6 to 12 hr.
Finish: Glossy Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint activators and additives can improve the texture and flow of paint to create a smoother coating. Rust-Oleum Standard Epoxy Coating Activator include characteristics like: Size: 1 gal., Application Method: Brush, Roll, Spray.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Rust-Oleum #9101402