9100 Standard Activator, 340 VOC, 5 gal.

RUST-OLEUM| Zoro #: G1576477| Mfr #: 9101300

$300.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 6 to 12 hr.Item: Standard Epoxy Coating ActivatorApplication Method: Brush, Roll, Spray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576477 Mfr #: 9101300
Dry Time: 6 to 12 hr.Item: Standard Epoxy Coating Activator
Application Method: Brush, Roll, SprayVOC Content: Less Than340g/L
Size: 5 Gal.For Use With: 9100 Epoxy Mastic Coatings
Country of Origin (subject to change): United States

Description

Standard Epoxy Coating Activator, Size 5 gal., Application Method Brush, Roll, Spray, Dry Time 6 to 12 hr., VOC Content less than 340g/L, For Use With 9100 Epoxy Mastic Coatings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews