Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, Vista Green, 1 gal (Discontinued)
Mfr # 935402
Zoro # G2574817
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Greens
- Finish High Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum