BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

9700 Acrylic Polyurethane, Silver Gray, 1G

RUST-OLEUM| Zoro #: G1223311| Mfr #: 207278

$138.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: High GlossResin Type: Acrylic Polyester UrethaneColor: Silver Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223311 Mfr #: 207278
Finish: High GlossResin Type: Acrylic Polyester Urethane
Color: Silver GraySize: 1 gal.
VOC Content: Less Than 250g/LExposure Conditions: Interior/Exterior
Sub-Category: UrethanesFor Use With: 9700 System Activator
Dry Time: 7 to 15 hr.Item: Polyester Urethane Coating
Coverage: 360 to 860 sq. ft./gal.Color Family: Grays
Application Method: Brush, Roll, SprayApplication Temperature: 40 Degrees to 100 Degrees F
Dry Time Recoat: 16 to 24 hr.Base Type: Solvent
Country of Origin (subject to change): United States

Description

Polyester Urethane Coating, Base Type Solvent, Resin Type Acrylic Polyester Urethane, Color Silver Gray, Finish High Gloss, Size 1 gal., VOC Content Less Than 250g/L, Coverage 360 to 860 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 7 to 15 hr., Application Temperature 40 Degrees to 100 Degrees F, For Use With 9700 System Activator, Activator Properties Low VOC, System Series 9700

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews