Skip to Main Content
customer-service Help
Rust-Oleum

9800 Urethane Mastic, Regal Red, 1 gal.

Rust-Oleum 9800 Urethane Mastic, Regal Red, 1 gal. 9865419
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$132.95
  • Promotion Restriction: Not eligible for promotion
  • Color Family: Reds
  • Sub-Category: Urethanes
See full product details
Out of Stock
Total: $132.95

Rust-Oleum #9865419 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color Family: Reds
  • Sub-Category: Urethanes
  • Item: Urethane Mastic Coating
  • Color: Regal Red
  • Finish: High Gloss
  • Size: 1 gal
  • Resin Type: Urethane Mastic
  • Coverage: 160 to 280 sq ft/gal
  • Dry Time Recoat: 16 to 24 hr
  • Paint Color Family: Reds
  • Dry Time: 4 to 9 hr
  • Paint and Primer Sub Category: Urethane Coatings
  • Application Temperature: 40 Degrees to 100 Degrees F
  • Exposure Conditions: Mild to Moderate, Moderate to Severe
  • Application Method: Brush, Roller, Spray
  • Standards: ASTM D1653, ASTM D2794, ASTM D3363, ASTM D4060, ASTM D4587, ASTM D522, ASTM D523, USDA Acceptable
  • System Series: 9800
  • Activator Properties: None
  • VOC Content: Less Than 340 g/L
  • For Use With: 2068 Primer, 2082 Primer, 5369 Primer, 5381 Primer, 9100 Primer, 9800 System Activator
  • Surface: Steel, Galvanized Metal, Concrete
  • Base Type: Solvent
  • Primer Required: No
  • Shelf Life: 2 yr
  • Maximum Application Temperature: 100 Degrees F
  • Surface Texture: Rough, Smooth
  • Compatible Activator: Urethane Activator
  • Sheen: Gloss
  • Heat Resistant: Yes
  • Use Location: Exterior, Interior
  • Application Time: 30 min
  • Activator Required: Yes
  • UV Resistant: No
  • Maximum Temperature Resistance: 300 Degrees F
  • Minimum Application Temperature: 40 Degrees F
  • Resistance Properties: Corrosion Resistant, Sag Resistant
  • Activator, Base, Paint or Primer: Base
  • Cure Time: 4 to 6 hr
  • Dry Time to Recoat: 16 to 72 hr
  • Coating Type: Urethane Coating
  • Number of Components: 2-Step System
  • Container Type: Can
  • Container Size: 1 gal
  • Sub Brand: High Performance
  • Series Number: 9800
  • Coverage Area: 160 to 280 sq ft/gal
  • Surface Material: Concrete, Galvanized Metal, Metal, Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Urethane Mastic Coating, Base Type Solvent, Resin Type Urethane Mastic, Color Regal Red, Finish Gloss, Size 1 gal, VOC Content Less Than 340g/L, Coverage 160 to 280 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 6 to 9 hr, Application Temperature 40 Degrees to 100 Degrees F, For Use With 9800 System Activator, Activator Properties None, System Series 9800

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT

Reviews of Rust-Oleum #9865419