KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acry EnamelNavy GrayBeyond Gloss, 1gal

RUST-OLEUM| Zoro #: G1612475| Mfr #: 238750

$51.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 30 min.
Coverage: 165 to 520 sq. ft./gal.
Color: Navy Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612475 Mfr #: 238750
Dry Time: 30 min.Coverage: 165 to 520 sq. ft./gal.
Color: Navy GrayPaint Color Family: Grays
Finish: GlossApplication Method: Brush, Roll, Spray
Item: Interior/Exterior PaintStandards: USDA Acceptable
Dry Time Recoat: 2 to 4 hr.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
VOC Content: VOC FreeSize: 1 gal.
Paint Base Type: WaterCountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, Paint Color Family Grays, Navy Gray, Gloss Finish, Size 1 gal., Coverage 165 to 520 sq. ft./gal., Dry Time 2 to 4 hr., Dry Time Recoat 2 to 4 hr., Application Method Brush, Roll, Spray, Surface For Metal, Concrete, Masonry, Wood, Dry Wall, Tile., Standards USDA Acceptable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews