KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acryl Enamel, White Pastel, Bynd Gloss, 1g

RUST-OLEUM| Zoro #: G1297012| Mfr #: 208050

$44.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White Pastel
Application Method: Brush, Roll, Spray
Dry Time Recoat: 2 to 4 hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297012 Mfr #: 208050
Color: White PastelApplication Method: Brush, Roll, Spray
Dry Time Recoat: 2 to 4 hr.Finish: Gloss
Coverage: 165 to 520 sq. ft./gal.VOC Content: VOC Free
Item: Interior/Exterior PaintGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Size: 1 gal.Dry Time: 30 min.
Paint Color Family: WhitesPaint Base Type: Water
Standards: USDA AcceptableCountry of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood, Paint Base Type Water, Paint Color Family Whites, White Pastel, Finish Gloss, Size 1 gal., Coverage 165 to 520 sq. ft./gal., VOC Content VOC Free, Dry Time Recoat 2 to 4 hr., Dry Time 30 min., Application Method Brush, Roll, Spray, Standards USDA Acceptable

Reviews