SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Acryl EnamelBlackBeyond Gloss, 1gal

RUST-OLEUM| Zoro #: G1500475| Mfr #: 208058

$54.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackDry Time: 30 min.VOC Content: VOC Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500475 Mfr #: 208058
Color: BlackDry Time: 30 min.
VOC Content: VOC FreeSize: 1 gal.
Paint Base Type: WaterSurface: Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
Item: Interior/Exterior PaintDry Time Recoat: 2 to 4 hr.
Application Method: Brush, Roll, SprayFinish: Gloss
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsPaint Color Family: Blacks
Coverage: 165 to 520 sq. ft./gal.Standards: USDA Acceptable
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood, Paint Base Type Water, Paint Color Family Blacks, Black, Finish Gloss, Size 1 gal., Coverage 165 to 520 sq. ft./gal., VOC Content VOC Free, Dry Time Recoat 2 to 4 hr., Dry Time 30 min., Application Method Brush, Roll, Spray, Standards USDA Acceptable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews