SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Acryl EnamelBlackBeyond Satin, 1gal

RUST-OLEUM| Zoro #: G1655351| Mfr #: 208048

$51.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 2 to 4 hr.Item: Interior/Exterior PaintPaint Color Family: Blacks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655351 Mfr #: 208048
Dry Time Recoat: 2 to 4 hr.Item: Interior/Exterior Paint
Paint Color Family: BlacksColor: Black
Application Method: Brush, Roll, SprayDry Time: 30 min.
Standards: USDA AcceptablePaint Base Type: Water
VOC Content: VOC FreeSize: 1 gal.
Coverage: 135 to 490 sq. ft./gal.Finish: Satin
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSurface: Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood, Paint Base Type Water, Paint Color Family Blacks, Black, Finish Satin, Size 1 gal., Coverage 135 to 490 sq. ft./gal., VOC Content VOC Free, Dry Time Recoat 2 to 4 hr., Dry Time 30 min., Application Method Brush, Roll, Spray, Standards USDA Acceptable

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews