SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Acryl EnamelClearBeyond Gloss, 1gal

RUST-OLEUM| Zoro #: G1230056| Mfr #: 210491

$54.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 2 to 4 hr.Item: Interior/Exterior PaintPaint Color Family: Clears
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230056 Mfr #: 210491
Dry Time Recoat: 2 to 4 hr.Item: Interior/Exterior Paint
Paint Color Family: ClearsColor: Clear
Application Method: Brush, Roll, SprayDry Time: 30 min.
Standards: USDA AcceptablePaint Base Type: Water
VOC Content: VOC FreeSize: 1 gal.
Coverage: 165 to 520 sq. ft./gal.Finish: Gloss
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSurface: Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood, Paint Base Type Water, Paint Color Family Clears, Clear, Finish Gloss, Size 1 gal., Coverage 165 to 520 sq. ft./gal., VOC Content VOC Free, Dry Time Recoat 2 to 4 hr., Dry Time 30 min., Application Method Brush, Roll, Spray, Standards USDA Acceptable

Reviews