BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Acryl EnamelClearBeyond Satin, 1gal

RUST-OLEUM| Zoro #: G0665165| Mfr #: 210479

$52.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 30 min.Size: 1 gal.VOC Content: VOC Free
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665165 Mfr #: 210479
Dry Time: 30 min.Size: 1 gal.
VOC Content: VOC FreeCoverage: 135 to 490 sq. ft./gal.
Finish: SatinItem: Interior/Exterior Paint
Standards: USDA AcceptableColor: Clear
Paint Base Type: WaterSurface: Metal, Wood, Masonry
Dry Time Recoat: 2 to 4 hr.Application Method: Brush, Roll, Spray
Paint Color Family: ClearsGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Country of Origin (subject to change): United States

Description

Interior/Exterior Paint, For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood, Paint Base Type Water, Paint Color Family Clears, Clear, Finish Satin, Size 1 gal., Coverage 135 to 490 sq. ft./gal., VOC Content VOC Free, Dry Time Recoat 2 to 4 hr., Dry Time 30 min., Application Method Brush, Roll, Spray, Standards USDA Acceptable

Reviews