Rust-Oleum

Acrylic Enamel Coating, White, 5 gal. (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Color Family: Whites
  • Color: White
  • Base Type: Water
  • Resin Type: Acrylic Urethane
  • Coverage: 137 to 523 sq ft/gal
  • Finish: Satin
  • Size: 5 gal
  • Application Method: Brush, Roller, Spray
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Rust-Oleum #282699 Specifications

  • Color Family: Whites
  • Color: White
  • Base Type: Water
  • Resin Type: Acrylic Urethane
  • Coverage: 137 to 523 sq ft/gal
  • Finish: Satin
  • Size: 5 gal
  • Application Method: Brush, Roller, Spray
  • VOC Content: Less Than 50 g/L
  • Coating Type: DTM Coating
  • Exposure Conditions: Mild to Moderate
  • Item: Acrylic Enamel Coating
  • Application Temperature: 50 Degrees to 100 Degrees F
  • Sub-Category: Enamels
  • Dry Time Recoat: 2 to 4 hr
  • Dry Time: 30 min
  • Number of Components: 1-Step System
  • Maximum Temperature Resistance: 200 Degrees F
  • Heat Resistant: Yes
  • Activator Properties: Low VOC
  • Dry Time to Recoat: 2 to 4 hr
  • Surface Material: Metal
  • Primer Required: Yes
  • Activator, Base, Paint or Primer: Base
  • Coverage Area: 135 to 265 sq ft/gal
  • Surface Texture: Smooth
  • Coating Application: Low VOC
  • Sub Brand: Sierra Performance
  • Container Type: Pail
  • Maximum Application Temperature: 100 Degrees F
  • Sheen: Satin
  • Standards: USDA Acceptable
  • Cure Time: 7 day
  • System Series: Sierra
  • Use Location: Exterior, Interior
  • Container Size: 5 gal
  • For Use With: Food Service, Healthcare, Hotels, Office Buildings, Schools
  • Minimum Application Temperature: 50 Degrees F
  • Shelf Life: 3 yr
  • Resistance Properties: Water Resistant
  • Country of Origin (subject to change): United States

Description

Acrylic Enamel Coating,White,5 gal,Pail

Reviews of Rust-Oleum #282699

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.