Activator and Finish, Aluminum, Epoxy

RUST-OLEUM| Zoro #: G0350603| Mfr #: 9115402-4432

$202.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350603 Mfr #: 9115402-4432
Coverage: 115 to 190 sq. ft./gal.Finish: Semi-Gloss
Dry Time Recoat: 4 hrs. to 30 daysResin Type: Epoxy
Item: Epoxy Activator and Finish KitApplication Method: Brush, Roll, Spray
Exposure Conditions: ExteriorSize: (2) 1 gal.
Sub-Category: EpoxiesVOC Content: Less Than 250g/L
Dry Time: 5 hr.Color Family: Aluminum / Metallic
Color: AluminumCountry of Origin (subject to change): United States

Product Description

Low VOC Fast Cure Activator and Finish, 9100 System High Performance Epoxy, Color Aluminum, 1 gal., Application Method Brush, Roll, Spray, Coverage 125 to 225 sq. ft., Dry Time 5 hr., Aluminum, Concrete, Galvanized Steel, Masonry, Clean or Sound Steel Surfaces, Includes Low VOC Fast Cure Activator 2NU65 and Finish G0839754

Product Reviews

Save 15%. Sign up for Z-mail.