20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Activator and Finish, Dunes Tan, Epoxy

RUST-OLEUM| Zoro #: G0369643| Mfr #: 9171402-1402

$179.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369643 Mfr #: 9171402-1402
Color Family: BrownsCoverage: 125 to 225 sq. ft./gal.
Finish: Semi-glossDry Time Recoat: 16 hrs. to 1 day
Resin Type: EpoxyItem: Epoxy Activator and Finish Kit
Application Method: Brush, Roll, SprayExposure Conditions: Exterior
Size: (2) 1 gal.Sub-Category: Epoxies
VOC Content: Less Than 340g/LColor: Dunes Tan
Dry Time: 6 to 12 hr.Country of Origin (subject to change): United States

Product Description

Standard Activator and Finish, 9100 System High Performance Epoxy, Color Dunes Tan, 1 gal., Application Method Brush, Roll, Spray, Coverage 125 to 225 sq. ft., Dry Time 6 to 12 hr., Aluminum, Concrete, Galvanized Steel, Masonry, Clean or Sound Steel Surfaces, Includes Standard Activator 5A275 and Finish G1779924

Product Reviews

Save 15%. Sign up for Z-mail.