20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Activator and Finish Kit, Almond, Epoxy

RUST-OLEUM| Zoro #: G0657237| Mfr #: 248286

$91.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657237 Mfr #: 248286
Sub-Category: EpoxiesApplication Temperature: 50 Degrees to 100 Degrees F
Resin Type: EpoxyDry Time: 30 min.
Dry Time Recoat: 1 to 3 hr.Finish: Gloss
Size: 1 gal.VOC Content: VOC Free
Coverage: 230 to 340 sq. ft./gal.Green Certification or Other Recognition: Green Seal Certified
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsItem: Epoxy Activator and Finish Kit
Application Method: Brush, Roll, SprayExposure Conditions: Interior/Exterior
Color: AlmondColor Family: Browns
Country of Origin (subject to change): United States

Product Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color Almond, Finish Gloss, Size 1 gal., VOC Content VOC Free, Coverage 230 to 340 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 1 to 3 hr., Application Temperature 50 Degrees to 100 Degrees F

Product Reviews