Activator and Finish Kit, Black, Epoxy

RUST-OLEUM| Zoro #: G1396902| Mfr #: 248290

$72.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1396902 Mfr #: 248290
Green Certification or Other Recognition: Green Seal CertifiedCoverage: 230 to 340 sq. ft./gal.
Finish: GlossDry Time Recoat: 1 to 3 hr.
Application Temperature: 50 Degrees to 100 Degrees FResin Type: Epoxy
Item: Epoxy Activator and Finish KitApplication Method: Brush, Roll, Spray
Exposure Conditions: Interior/ExteriorSize: 1 gal.
Sub-Category: EpoxiesGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
VOC Content: VOC FreeDry Time: 1 to 3 hr.
Color: BlackColor Family: Blacks
Country of Origin (subject to change): United States

Product Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color Black, Finish Gloss, Size 1 gal., VOC Content VOC Free, Coverage 230 to 340 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 1 to 3 hr., Application Temperature 50 Degrees to 100 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.