Activator and Finish Kit, White, Epoxy

RUST-OLEUM| Zoro #: G0404424| Mfr #: 9192402-4430

$204.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404424 Mfr #: 9192402-4430
Coverage: 100 to 175 sq. ft./gal.Finish: Semi-Gloss
Dry Time Recoat: 16 to 72 hrs.Resin Type: Epoxy
Item: Epoxy Activator and Finish KitApplication Method: Brush, Roll, Spray
Exposure Conditions: ExteriorSize: (2) 1 gal.
Sub-Category: EpoxiesVOC Content: Less Than 250g/L
Dry Time: 8 to 14 hr.Color Family: Whites
Color: WhiteCountry of Origin (subject to change): United States

Product Description

Activator and Finish Kit, 9100 System High Performance Epoxy, Color White, 1 gal., Application Method Brush, Roll, Spray, Coverage 125 to 225 sq. ft., Dry Time 8 to 14 hr., Aluminum, Concrete, Galvanized Steel, Masonry, Clean or Sound Steel Surfaces, Includes Activator 4TE22 and Finish G2616686

Product Reviews

Save 15%. Sign up for Z-mail.