Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Activator and Finish, Navy Gray, Epoxy

  • Zoro #: G0596583
  • Mfr #: 9186402-1402
$156.54
  • Base Type: Solvent
  • Item: Epoxy Activator and Finish Kit
  • Sub-Category: Epoxies
See full product details
This item ships free.

Rust-Oleum #9186402-1402 Specifications

  • Zoro #: G0596583
  • Mfr #: 9186402-1402
Base Type: Solvent Item: Epoxy Activator and Finish Kit
Sub-Category: Epoxies Surface: Steel, Galvanized Metal, Concrete
Standards: MPI #98 Certified1 Color: Navy Gray
Exposure Conditions: Exterior Dry Time: 6 to 8 hr
Finish: Semi-gloss System Series: 9100
Activator Properties: Standard Activator Paint Color Family: Grays
VOC Content: Less Than 340g/L Application Method: Brush, Roll, Spray
Color Family: Grays Paint and Primer Sub Category: Epoxy Coating
Coverage: 125 to 225 sq ft/gal Resin Type: Epoxy
Dry Time Recoat: 16 hr. to 1 year Includes: (1) Paint, (1) Activator
Size: (2) 1 gal Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color Navy Gray, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Exterior, Dry Time 6 to 8 hr, Includes (1) Paint, (1) Activator, Activator Properties Standard Activator, System Series 9100

Reviews of Rust-Oleum #9186402-1402