Activator/Finish Kit, OSHA Sfty Blu, Epoxy

RUST-OLEUM| Zoro #: G1237792| Mfr #: 248291

$86.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237792 Mfr #: 248291
Resin Type: EpoxyVOC Content: VOC Free
Size: 1 gal.Coverage: 230 to 340 sq. ft./gal.
Application Method: Brush, Roll, SprayDry Time Recoat: 1 to 3 hr.
Green Certification or Other Recognition: Green Seal CertifiedSub-Category: Epoxies
Dry Time: 30 min.Finish: Gloss
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsApplication Temperature: 50 Degrees to 100 Degrees F
Exposure Conditions: Interior/ExteriorItem: Epoxy Activator and Finish Kit
Color: OSHA Safety BlueColor Family: Blues
Country of Origin (subject to change): United States

Product Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color OSHA Safety Blue, Finish Gloss, Size 1 gal., VOC Content VOC Free, Coverage 230 to 340 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 1 to 3 hr., Application Temperature 50 Degrees to 100 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.