Activator/Finish Kit, OSHA Sfty Red, Epoxy

RUST-OLEUM| Zoro #: G0281802| Mfr #: 248287

$91.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281802 Mfr #: 248287
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsSub-Category: Epoxies
VOC Content: VOC FreeExposure Conditions: Interior/Exterior
Item: Epoxy Activator and Finish KitSize: 1 gal.
Coverage: 230 to 340 sq. ft./gal.Resin Type: Epoxy
Dry Time: 30 min.Green Certification or Other Recognition: Green Seal Certified
Application Temperature: 50 Degrees to 100 Degrees FFinish: Gloss
Dry Time Recoat: 1 to 3 hr.Application Method: Brush, Roll, Spray
Color: OSHA Safety RedColor Family: Reds
Country of Origin (subject to change): United States

Product Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color OSHA Safety Red, Finish Gloss, Size 1 gal., VOC Content VOC Free, Coverage 230 to 340 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 1 to 3 hr., Application Temperature 50 Degrees to 100 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.