JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Activator/Finish Kit, Oyster White, Epoxy

RUST-OLEUM| Zoro #: G1350151| Mfr #: 248289

$68.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1350151 Mfr #: 248289
Coverage: 230 to 340 sq. ft./gal.Green Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Application Temperature: 50 Degrees to 100 Degrees FDry Time: 30 min.
Green Certification or Other Recognition: Green Seal CertifiedVOC Content: VOC Free
Size: 1 gal.Resin Type: Epoxy
Sub-Category: EpoxiesDry Time Recoat: 1 to 3 hr.
Application Method: Brush, Roll, SprayItem: Epoxy Activator and Finish Kit
Exposure Conditions: Interior/ExteriorFinish: Gloss
Color: Oyster WhiteColor Family: Whites
Country of Origin (subject to change): United States

Product Description

Epoxy Activator and Finish Kit, Resin Type Epoxy, Color Oyster White, Finish Gloss, Size 1 gal., VOC Content VOC Free, Coverage 230 to 340 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 1 to 3 hr., Application Temperature 50 Degrees to 100 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.