Activator/Finish Kit, Safety Blue, Epoxy

RUST-OLEUM| Zoro #: G0729032| Mfr #: 9125402-3402

$151.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0729032 Mfr #: 9125402-3402
Coverage: 125 to 200 sq. ft./gal.Finish: Semi-Gloss
Dry Time Recoat: 24 to 72 hrs.Resin Type: Epoxy
Item: Epoxy Activator and Finish KitApplication Method: Brush, Roll, Spray
Exposure Conditions: ExteriorSize: (2) 1 gal.
Sub-Category: EpoxiesVOC Content: Less Than 250g/L
Dry Time: 22 to 26 hr.Color Family: Blues
Color: Safety BlueCountry of Origin (subject to change): United States

Product Description

Activator and Finish Kit, 9100 System High Performance Epoxy, Color Safety Blue, 1 gal., Application Method Brush, Roll, Spray, Coverage 125 to 225 sq. ft., Dry Time 22 to 26 hr., Aluminum, Concrete, Galvanized Steel, Masonry, Clean or Sound Steel Surfaces, Includes Activator G2635735 and Finish G0298995

Product Reviews

Save 15%. Sign up for Z-mail.